- Performa, gray non-marking tread with superior floor protection
- Tread will not pick up debris
- Annular ball bearing in wheel
- 3/8" axle size
Colson® 2 Series Wheel 2.00002.445 - 2-1/2 x 1-1/4 Performa Rubber 3/8 Annular Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 2 Series Wheel 2.00002.445 - 2-1/2 x 1-1/4 Performa Rubber 3/8 Annular Ball Bearing - Gray
PRICE
$32.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight Capacity | 140 lbs |
| Weight | 0.4 lbs |
| Wheel Diameter | 2-1/2 in |
| Axle Size | 3/8 in |
| Hub Length | 1-1/2 in |
| Bearing Size | 3/8 in |
Product Details
| Wheel Material | Performa Rubber |
| Color | Gray |
| Series | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2.00002.445 |
| Spanner Type | Ball Bearing |
| Brand | Colson |
Warranty
| Warranty | 3 yr |