- Maroon polyurethane tread with semi-steel core
- Tread is chemically bonded to core
- All metal straight roller bearing in wheel
- Steel spanner bushing to 3/4" axle size
Colson® 2 Series Wheel 7.00010.979.7 WS - 10 x 3 Polyurethane/Cast Iron 3/4 Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 2 Series Wheel 7.00010.979.7 WS - 10 x 3 Polyurethane/Cast Iron 3/4 Straight Roller Bearing
PRICE
$279.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 3000 lbs |
| Weight | 13 lbs |
| Wheel Diameter | 10 in |
| Axle Size | 3/4 in |
| Hub Length | 3-1/2 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Polyurethane on Cast Iron |
| Color | Red |
| Series | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 7.00010.979.7 WS |
| Spanner Type | Steel |
| Brand | Colson |
Warranty
| Warranty | 3 yr |