Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuter

Model # :WBB3169920

MPN #: 1011062

Shuter® Tool Cart, 3 Modular Drawers w/ Locking Cabinet, 800 lb. Cap., 22"Wx34-3/8"Dx42-1/2"H

Product Description
Shuter® Heavy-Duty Utility Cart features a heavy duty structure with lockable components to provide safety for tools and easy opening and closing of drawers. There are many storage spaces in this cart, and you can store different size tools in different compartments and drawers. Industrial casters with brakes on two of them and an integrated, ergonomic steel handle help with moving this cart around. Heavy duty tool cart with (3) modular drawers and locking cabinet. High quality powder coated 1-3/16 mm thick galvanized steel. Knock-down design for space-saving flat-packed product shipping. 800 lbs cart capacity. Global compatible square-hole pegboard for flexible tool organization on both the front and end of the cart.

PRICE
$989.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth34-3/8 in
Height42-1/2 in
Weight Capacity800 lbs
Weight103 lbs

Product Details

Assembly RequiredYes
TypeDrawer Cart
ColorBlack
Number of Drawers3
Number of Bins3
StyleClamshell Top
Number of Shelves1
MaterialSteel
Bin ColorBlack
Package Quantity1
Manufacturers Part Number1011062
BrandShuter

Warranty

Warranty1 yr