Global Industrial
Model # :WB241586
Global Industrial Stainless Steel Utility Cart, 400 lb. Capacity, 24"L x 16-1/4"W x 33"H
|
Questions & Answers (0)
Product Description
Ideal for use in clean rooms, restaurants and other corrosive environments. Premium 304 polished stainless steel throughout, with 20 gauge shelves and strong 16 gauge shelf uprights for years of service. 24"L x 16-1/4"W x 33"H with 12" clearance between shelves. Top and middle shelves have 1-1/4" lips on 3 sides to help retain cargo during transit, while flush lower shelf is ideal for oversized items. Comfortable tubular push handle. Rolls smoothly on four 4" swivel non-marring Polyurethane casters, 2 with brakes. Caster Stem Dimensions: Stem Length = 1.125"; Thread = M12 X 1.75". Assembles easily.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16-1/4 in |
| Height | 33 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 12 in |
| Shelf Clearance | 12 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Utility Cart |
| Shelf Type | Tray |
| Color | Silver |
| Caster Type | (2) Swivel, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Manufacturers Part Number | 241586 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |