Global Industrial
Model # :WB800274
Global Industrial Stainless Steel Utility Cart, 300 lb. Cap, 27-1/2"L x 16-1/4"W x 32-1/8"H
|
Questions & Answers (0)
Product Description
Ideal for restaurants, from the dining area to the kitchen. Equipped for Labs, clean rooms and other such corrosive environments. This 430 stainless steel cart features a durable all welded design with 20 gauge legs to 22 gauge shelves. Shelves feature a hemmed front for extra reinforcement. Bumpers on legs and handles protect walls and furniture. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on 3-1/2" rubber swivel casters. 3 shelf quantity. 300 lb. capacity. 27-1/2"L x 16-1/4"W x 32-1/8"H overall.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 16-1/4 in |
| Height | 32-1/8 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 3-1/2 in |
| Shelf Length | 24 in |
| Shelf Width | 15-1/2 in |
| Shelf Clearance | 11-3/4 in |
| Gauge | 12 ga |
| Shelf Size | 24 x 15-1/2 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Flat/Tray |
| Color | Silver |
| Caster Type | (4) Swivel |
| Wheel Type | Rubber Swivel |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 800274 |
| Brand | Global Industrial |