Global Industrial
Model # :WB988848
Global Industrial Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 36"H
|
Questions & Answers (0)
Product Description
Steel Utility Cart features 16-gauge steel shelves with 2" deep hemmed trays. The bottom shelf tray is fixed, while the other is reversible to offer a flat shelf option. Steel push handle and 5" polypropylene wheels (2 swivel, 2 rigid casters) offer easy maneuverability. 36"H. Durable powder coat finish. Assembles easily.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 27 in |
| Gauge | Legs: 12, Shelves: 18 ga |
Product Details
| Assembly Required | Yes |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 988848 |
| Brand | Global Industrial |