Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800457

Global Industrial™ Welded Steel Utility Cart w/2 Tray Shelves, 1200 lb. Cap, 36"L x 24"W x 35"H

Product Description
✓ Shelf lip prevents items from rolling & falling off
✓ Welded steel with gray powder coat finish
✓ 600 lb. capacity per shelf, evenly distributed

From tools & supplies, to equipment of all varieties, this gray Global Industrial™ Steel Utility Cart features two shelves, an integrated push/pull handle, & large 5" polyurethane casters and is perfect for any indoor application where a lot of items need to be safely moved from one location to another. The shelves are outfitted with a 1-1/2" high retaining lip that prevents items from rolling or falling out but still allows the loading/unloading of heavy objects with ease. It is made of strong & durable 10-ga steel legs and 12-ga steel shelves with a scratch- & corrosion-resistant gray powder coat finish. Limited 1-Year Warranty.

  • 600 lb capacity per shelf, total capacity of 1200 lb
  • Top shelf is 35" tall with 25" clearance for bottom shelf
  • Two swivel casters with brakes & two fixed casters
  • Some assembly required
  • PRICE
    $349.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Width24 in
    Height35 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in
    Shelf Clearance25 in
    GaugeLegs: 10, Shelves: 12 ga

    Product Details

    Assembly RequiredNo
    TypeStock Cart
    Shelf TypeTray
    ColorGray
    Wheel TypeSolid
    Number of Shelves2
    MaterialSteel
    Manufacturers Part Number800457
    BrandGlobal Industrial

    Warranty

    Warranty1 yr