Boss 2-Shelf Storage Cabinet - 31"W x 22"D - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
Storage cabinet made of thermally infused melamine. Edges are banded with 3mm PVC.
PRICE
$265.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 22 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet |
| Frame Color Family | Driftwood |
| Color | Driftwood |
| Top Color Family | Driftwood |
| Description | Storage Cabinet |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N113-DW |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |