Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106623

MPN #: DCH253M2

DeWalt® DCH273P2 20V Max XR Brushless 1" L-Shape SDS Plus 3 Mode Rotary Hammer Kit

Product Description
DeWalt DCH253M2 20V Max* SDS 3 Mode Rotary Hammer Kit

Features
  • SHOCKS™ - Active Vibration Control significantly reduces vibration and increases user comfort and productivity, A Perform and Protect Feature
  • 1.7 ft-lbs impact energy provides corded power without the cord
  • LED worklight provides increased visibility in confined spaces
  • Compact L-shape design allows access in tight spaces while providing optimal balance
  • Variable speed, reversing switch delivers versatility in all applications
  • Factory-set clutch reduces sudden, high torque reactions if bit jams
  • 360° side handle for better control and ease of use in tight spaces
  • 20V MAX* Lithium Ion 4.0 AH battery
Includes:
  • Fast Charger
  • (2) 20V Max* 4.0 AH Li-Ion batteries
  • 360° side handle
  • Depth Rod
  • Kit Box
PRICE
$699.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Weight6 lbs
Chuck Size1 in

Product Details

TypeCordless
Chuck TypeSDS Plus
StyleRotary Hammer
Voltage20 V
Includes(2) Batteries, Charger, Accessories, Case
Rate Of Impact (BPM)0 - 4,500
DescriptionCordless Rotary Hammer
Impact Energy1.7 lbs
Manufacturers Part NumberDCH253M2
BrandDeWalt
Speed0 - 1,200 rpm