EGO 2-Stage Snow Blower Drift Cutters
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 23 in |
| Depth | 2-5/9 in |
| Height | 1 in |
| Weight | 3 lbs |
Product Details
| Type | Accessory |
| Manufacturers Part Number | ADC2400 |
| For Use With | EGO machines SNT2400, SNT2405, SNT2406 |
| Brand | EGO |
Related Products
EGO SNT2405 24" Cordless Snow Blower Kit with FREE Global Industrial® Universal Spreader 100 LB Cap.
The new EGO POWER+ SNT2405 2-Stage Snow Blower is the only cordless 2-stage snow blower that delivers the power and performance of gas without the noise, fuss and fumes. Peak Power™ technology combines the power of any two EGO 56V ARC Lithium™ batteries to tackle the toughest snow conditions and what the snowplow leaves behind with ease. Get the job done quickly with the 24 in. clearing width and 20 in. intake height to handle even the deepest snow. 4 LED lights make it easy for use in early morning or evening. Variable speed auger and 200 degree chute direction give you complete control ...
The new EGO POWER+ SNT2114 21" Cordless Snow Blower delivers the power and performance of gas without the noise, fuss and fumes. Featuring Peak Power™ technology, it combines the power of any two EGO 56V ARC Lithium™ batteries for the power to clear heavy, wet snow with a throwing distance up to 40 ft. Built with a high-efficiency brushless motor and steel auger, the EGO POWER+ Snow Blower handles what the city snow plow leaves behind with ease; cutting through ice and snow 50% faster*. EGO harnesses the power of the industry's most advanced 56V, 7.5Ah ARC lithium™ batteries to clear 8" ...
The EGO™ POWER+ Auger-Propelled Snow Blower delivers the power and performance of gas-powered snow blowers without the noise, fuss and fumes. Featuring Peak Power™ technology, this cordless snow blower combines the power of any two EGO™ 56V ARC Lithium™ batteries to clear heavy, wet snow with a throwing distance up to 45 feet. Built with a high-efficiency brushless motor and rubber paddles that make contact with the ground, this cordless electric snow blower cuts through heavy snow with ease and leaves a cleaner finish. The innovative auger-propelled design supports ...
The new EGO POWER+ SNT2405 2-Stage Snow Blower is the only cordless 2-stage snow blower that delivers the power and performance of gas without the noise, fuss and fumes. Peak Power™ technology combines the power of any two EGO 56V ARC Lithium™ batteries to tackle the toughest snow conditions and what the snowplow leaves behind with ease. Get the job done quickly with the 24 in. clearing width and 20 in. intake height to handle even the deepest snow. 4 LED lights make it easy for use in early morning or evening. Variable speed auger and 200 degree chute direction give you ...
CORE TOOL: NO BATTERY OR CHARGER INCLUDED. Battery charger options sold separately. Powerful 2800 W brushless motor increases battery efficiency, maximizes motor performance, decreases noise vibration, and extends motor life. Auger-assisted drive helps propel the unit forward through snow to clear more with less effort. Dual 5 W LED headlights provide increased visibility for nighttime snow removal. Integrated push-button display: 180º chute rotation, LED light, power ON/OFF, and variable speed control dial. 2-blade paddle auger clears a path 21' wide x 12' deep in a single pass. Maximum ...