SuperHandy® Electric Cordless Ice Auger, 48V, 2Ah Battery + Charger
Write a Review
|
Questions & Answers (0)
Product Description
Zero emissions and quiet operation make this auger perfect for ice fishing in enclosed or environmentally sensitive areas.
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Clearing Width | 24 in |
| Throwing Distance | 24 ft |
| Auger Diameter | 24 in |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 2 HOURS |
| Max RPM | 130 rpm |
| Type | Cordless Ice Auger |
| Corded/Cordless | Cordless |
| Drive Type | Assisted |
| Auger Style | Steel |
| Batteries Included | Yes |
| Voltage | 48 V |
| Manufacturers Part Number | GUT187 |
| Battery Amp Hours | 2 Ah |
| Charger Included | Yes |
| Stage | 3 |
| Brand | SuperHandy |
Compliance & Certifications
| Certifications | SDS |