Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
EGO

Model # :WBB3798764

MPN #: SNT2125AP

EGO™ POWER+ 21" Auger-Propelled Snow Blower with (2) 7.5 Ah Batteries & Dual Port Charger

Product Description
The EGO™ POWER+ Auger-Propelled Snow Blower delivers the power and performance of gas-powered snow blowers without the noise, fuss and fumes. Featuring Peak Power™ technology, this cordless snow blower combines the power of any two EGO™ 56V ARC Lithium™ batteries to clear heavy, wet snow with a throwing distance up to 45 feet. Built with a high-efficiency brushless motor and rubber paddles that make contact with the ground, this cordless electric snow blower cuts through heavy snow with ease and leaves a cleaner finish. The innovative auger-propelled design supports simultaneously propelling the snow blower forward while clearing snow through the chute to make cleaning pavement effortless for the operator. Premium features like heated handles and LED lights come standard. Experience Power Beyond Belief™ with the EGO™ POWER+ Auger-Propelled Snow Blower and the entire EGO™ POWER+ lineup.

Features:
  • Clears up to a 16-car driveway with 8 inches of snow on a single charge when used with the two recommended 7.5Ah ARC Lithium™ batteries
  • Heated handle grips allow comfortable handling in even the coldest conditions
  • High-efficiency brushless motor
  • 21-inch clearing width
  • Variable auger speed control system adjusts snow throwing distance
  • Weather-resistant heavy-duty steel and composite construction to handle challenging conditions


PRICE
$1,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width23 in
Depth23 in
Height40 in
Weight66.1 lbs
Tire Size7 in
Clearing Width21 in
Throwing DistanceUp To 45 ft
Intake Height11-1/2 in
Auger Diameter7 in

Product Details

HeadlightYes
Heated Hand GripsYes
Corded/CordlessCordless
For Use WithSnow
Batteries IncludedYes
Manufacturers Part NumberSNT2125AP
Battery Amp Hours7.5 Ah
Engine/Motor TypeElectric (Battery)
BrandEGO
Battery TypeLithium-Ion
TypeCordless Snow Blower
Chute Rotation Degrees200
Drive TypeAuger-Propelled
Chute ControlYes
Auger StyleMetal Frame/Rubber Auger
Voltage56 V
Engine StartElectric
Charger IncludedYes
StageSingle

Warranty

Warranty5 Years Tool, 3 Years Battery