Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snow Joe

Model # :WBB3128523

MPN #: 24V-X2-SB18

Snow Joe® 18" Cordless Snow Blower Kit, 48V, 4 Amp Hours

Product Description
When It Comes To Snow, Go With Joe®. . Meet the latest revolution in cordless snow-clearing technology: 24V-X2-SB18 iON+ 48-Volt 18-Inch Cordless Snow Blower from Snow Joe®. Powered by Snow Joe's® exclusive iON+ 24-Volt lithium-ion battery system, the two included 4.0 Ah batteries with zero carbon emissions for cleaner air. Cut The Cord® with iON+ cordless convenience to blast past the limits of an extension cord, and go anywhere power is at a premium. Equipped with a heavy-duty, rubber-tipped steel blade auger, Snow Joe® clears an 18-inch wide by 10-inch deep path in a single pass. The powerful 1200-Watt brushless motor and the integrated scraper bar at the base of the unit clears right to the ground without damaging your deck, driveway or pavement. Put the powder precisely where you want it: Snoe Joe's® adjustable chute control rotates 180° to throw snow up to 20 feet away in any direction! And after dark, the integrated 2-Watt LED headlight lights the way for safer nighttime clearing. When there's more work to be done, boost your battery power with even more iON+ options online; or Get Equipped® with a second set of iON+ batteries, to keep throwing when it just won't stop snowing! When winter strikes, fight back with 48-Volts of snow-shredding power. 24V-X2-SB18 48-Volt 18-Inch Cordless Snow Blower from Snow Joe®.

Features:
  • iON+ 24-Volt Battery System compatible - Included 2x 4.0 Ah Batteries and Dual Port Charger Included
  • Ideal for small to large decks + driveways - or anywhere power is at a premium
  • 4-blade rubber-tipped steel auger clears a path 18" wide x 10" deep in a single pass
  • 1200 W brushless motor
  • Adjustable chute crank rotates chute up to 180° to throw snow up to 20 ft away in any direction
  • 4.0 Ah batteries charge up in just under 2 hours!
  • 2 W LED headlight lights up the night for safer nighttime clearing
  • Weight (battery installed): 39 lbs


PRICE
$429.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width19-11/16 in
Depth10 in
Height20-13/16 in
Weight37.5 lbs
Tire Size6.5 in
Clearing Width18 in
Throwing Distance20 ft
Auger Diameter13 in

Product Details

Charging Time1.5
HeadlightYes
Heated Hand GripsNo
Corded/CordlessCordless
For Use WithSnow
Batteries IncludedYes
MaterialPlastic
Manufacturers Part Number24V-X2-SB18
Battery Amp Hours4 Ah
Engine/Motor TypeElectric (Battery)
BrandSnow Joe
Battery TypeLithium-Ion
Max RPM2500 rpm
TypeSnow Blower
Chute Rotation Degrees180 °
Drive TypeAuger
Chute ControlYes
Auger Style4 Blade Rubber Tipped Steel
Number of Batteries2
Voltage48 V
Engine StartElectric
Charger IncludedYes
StageSingle

Warranty

Warranty2 yr