EGO SNT2405 24" Cordless Snow Blower Kit with FREE Global Industrial® Universal Spreader 100 LB Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The new EGO POWER+ SNT2405 2-Stage Snow Blower is the only cordless 2-stage snow blower that delivers the power and performance of gas without the noise, fuss and fumes. Peak Power™ technology combines the power of any two EGO 56V ARC Lithium™ batteries to tackle the toughest snow conditions and what the snowplow leaves behind with ease. Get the job done quickly with the 24 in. clearing width and 20 in. intake height to handle even the deepest snow. 4 LED lights make it easy for use in early morning or evening. Variable speed auger and 200 degree chute direction give you complete control to throw snow where you need it, up to 50 ft. With Rugged construction and a high-efficiency brushless motor, it's the industry's first cordless 2-stage snow blower with the power and performance of gas without the noise, fuss and fumes.
The Global Industrial™ Universal Spreader is ideal for spreading seed, fertilizer, lime, ice melt, salt, and similar materials. Spreader features a welded steel frame and large 100 lb. capacity plastic hopper with screen that helps prevent materials from jamming. The spreader's enclosed gearbox with commercial grade alloy gears and an integrated grease fitting ensure that the moving parts of the spreader are out of the elements and are easy to maintain. Comfort grip handle with flow regulator for ease of use. Large 13" pneumatic tires make pushing through grass, slush, and ice easy. Adjustable Spread Radius 3' to 30'. The included 3-flap adjustable deflector controls spread pattern, while the rear deflector protects the operator's feet. Includes plastic cover to protect materials from rain, wind, and other elements. Overall dimensions: 40"L x 27"W x 32"H. Easy assembly. 1-Year Limited Warranty.
The Global Industrial™ Universal Spreader is ideal for spreading seed, fertilizer, lime, ice melt, salt, and similar materials. Spreader features a welded steel frame and large 100 lb. capacity plastic hopper with screen that helps prevent materials from jamming. The spreader's enclosed gearbox with commercial grade alloy gears and an integrated grease fitting ensure that the moving parts of the spreader are out of the elements and are easy to maintain. Comfort grip handle with flow regulator for ease of use. Large 13" pneumatic tires make pushing through grass, slush, and ice easy. Adjustable Spread Radius 3' to 30'. The included 3-flap adjustable deflector controls spread pattern, while the rear deflector protects the operator's feet. Includes plastic cover to protect materials from rain, wind, and other elements. Overall dimensions: 40"L x 27"W x 32"H. Easy assembly. 1-Year Limited Warranty.
PRICE
$2,349.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 49 in |
| Height | 45 in |
| Weight | 143 lbs |
| Tire Size | 15 in |
| Clearing Width | 24 in |
| Throwing Distance | 50 ft |
| Intake Height | 20 in |
| Auger Diameter | 11 in |
Product Details
| Charging Time | 1 |
| Headlight | Yes |
| Heated Hand Grips | No |
| Corded/Cordless | Cordless |
| Number of Speeds | 2 |
| Batteries Included | Yes |
| Material | Steel & Polypropylene |
| Manufacturers Part Number | SNT2405 |
| Battery Amp Hours | 7.5 Ah |
| Engine/Motor Type | Electric (Battery) |
| Brand | EGO |
| Battery Type | Lithium-Ion |
| Type | Snow Blower |
| Chute Rotation Degrees | 200 ° |
| Drive Type | Belt |
| Chute Control | On Handle |
| Auger Style | Steel Shaft |
| Voltage | 56 V |
| Engine Start | Electric |
| Charger Included | Yes |
| Stage | Dual |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA |