Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275563

MPN #: 13035

Drive Medical 13035 Single Post Mayo Instrument Stand

Product Description
Drive Medical 13035 Single Post Mayo Instrument Stand

A single-post stand with "U" base design ensures both support and versatility for this Mayo Instrument stand by Drive Medical. The tray height adjusts from 32" to 49" and includes a lock for security. Base measures 22"W x 18-1/2"D. No matter what height it sits, the stand supports a removable stainless steel tray that measures a roomy 19" x 16-1/2". Two 3" casters provide additional mobility. Limited lifetime warranty.

Features:
  • Single post stand with "U" base design provides support and versatility
  • Removable stainless steel tray measures 19" x 16.5"
  • Tray height adjusts from 32" to 49" with lock
  • Two, 3" casters provide additional mobility
PRICE
$175.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width22 in
Height32 - 49 in
Weight9 lbs
Wheel Diameter3 in
Tray Dimensions19 x 16-1/2 in

Product Details

TypeMayo Instrument Stands
ColorSilver
StyleSingle Post Stand
MaterialStainless Steel
Manufacturers Part Number13035
BrandDrive Medical

Warranty

WarrantyLimited Lifetime