- Patented ball swivel
- Solid chromed brass
Telescoping Magnetic Pen Tools, MAYHEW TOOLS 17800
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 25 1/2 in |
| Weight | 0.1 lbs |
Product Details
| Manufacturers Part Number | 17800 |
| Head Type | 180° Swivel, Rotates 360° |
| Strength | 1 1/2 lbs [Max] |
| Brand | Carica |
Related Products
Magnetic Sheet Handlers are permanent magnets that are ideal for lifting or sliding one sheet off a stack of sheets. Stacked sheets are usually oily and separating them is extremely difficult. No need to pry or damage sheet edges trying to get them apart. The sheet handler magnetic grabs the top sheet and lets you move the sheet with ease. This magnet protects workers from cuts, slivers, nicks or burns found in handling parts. Handle sheets in horizontal or vertical racks. Move the handle to the opposite end and the handle releases the load without marring the surface. Note: Not intended ...
Heavy Duty Bulk Parts Lifter, 8 to 9 Lbs. Pull, 6.25"L x 4.75"W x 32.25"H, Nylon Base & Long Handle Heavy Duty Magnetic Bulk Parts Lifters. Don't grab a handful of sharp nails or screws with your bare hands - use a magnetic bulk parts lifter! Heavy duty magnet attracts ferrous metal parts, then a fingertip pull on the release bar drops the entire load in its desired location. Easily transfer bulk metal pieces including nails, screws, nuts, washers, eyebolts or other ferrous metal items. Models ML72 and ML74 are available with standard or long handle and nylon base. Models ML76 and ML78 ...
Telescoping Pickup Magnet Tool with Locking Hinge. Lightweight Magnetic Pickup Tools. Extends to 24", 5 lbs. pull. Each contains a magnetic tip made from Neodymium, the strongest magnetic material available, plus a sturdy body with grip handle. Adjustable locking hinge allows access around corners or in areas where an unusual angle is necessary for object retrieval.
Hold blueprints, calendars, important memos, visual aides, work plans and more with these convenient, heavy duty magnetic bases. Ideal for warehouse, workroom and office use. Each magnet features durable nickel plating and easy-grip knob for positioning.
General's Telescoping Magnetic Pickup boasts 23-1/2" of reach for retrieving fallen hardware, tools and other small metals. This useful rescue tool can be used to snag a missing bolt from beneath an air compressor, or to retrieve a screwdriver from inside an HVAC unit. The Neodymium magnet provides a 2 lb. pull capacity and is superior in strength to standard magnets. And when not in use, the Telescoping Magnetic Pickup condenses down to 5-1/2" and offers a pocket clip for storage. Neodymium magnet with 2 lb. pull capacity Easily retrieves small ferrous metal parts and shavings Commonly ...