Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Proto

Model # :WBB324951

MPN #: 2375

Proto Pocket Magnetic Retrieving Tool - 16-3/4 - 26-3/4" Long

Product Description
Proto® Pocket Magnetic Retrieving Tool - 16-3/4 - 26-3/4" Long

  • J2375 includes versatile telescoping handle and all-angle ball joint.
  • J2376A has an aluminum head that contains a neodymium magnet that can lift up to 1-1/2 lbs., all angle ball joint, and a pocket clip.


  • PRICE
    $16.50

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length16-3/4 to 26-3/4 in
    Weight0.42 lbs

    Product Details

    Manufacturers Part Number2375
    DescriptionProto® Pocket Magnetic Retrieving Tool - 16-3/4 - 26-3/4" Long
    BrandProto