Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791015

MPN #: 862200

Terrier 2 TSEU-R Stainless Lifting Clamp, 4400 lb. Capacity, 1-3/8"Jaw

Product Description
For vertical lifting, transporting and turning of stainless steel plates and structures. Note: The plate surface of the material must have a hardness level of max. HRC 37/345 Hb

Features:
  • Pivot and cam are made of stainless steel
  • Body and lock lever are nickel plated to prevent corrosion due to carbon contamination
  • TSU-R / TSEU-R come with articulated lifting shackle for universal lifting flexibility at various angles
  • TS-R / TSE-R come with standard lifting shackle
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when
  • Lifting force is applied and when load is being lowered
  • Clamp is locked in closed as well as open position
  • Lightweight design for easy handling
  • 2 TSEU-R Stainless Lifting Clamp with 0-1.37 inch jaw opening & 4400 lbs Working Load Limit


PRICE
$1,232.72

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Weight18 lbs
Throat Depth3-1/16 in
Max Plate Thickness1-3/8 in
Bail Opening2-3/4 in
Working Load Limit4400 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number862200
BrandTerrier