Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Terrier

Model # :WBB3791016

MPN #: 855601

Terrier 2 TSEU Vertical Plate Lifting Clamp, 4400 lb. Capacity, 1-3/8"Jaw

Product Description
For vertical lifting, transporting and turning of all steel plates and structures from all positions

Features:
  • Min . WLL is 10% of max . WLL
  • note: the plate surface of the material must have a hardness level of max. HrC 37/345 Hb
  • With articulated lifting shackle for universal lifting flexibility at various angles
  • The articulated lifting shackle guarantees a pressure grip in every position, even when side loading up to 90 degrees . Note a lower load capacity when lifting in an angle higher than 45 degrees . Please check the WLL reduction below
  • Longer plates can be lifted without the use of a spreader beam when using two clamps on a two legged chain sling
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when Vertical lifting force is applied and when load is being lowered
  • Clamp is locked in closed as well as open position
  • Lightweight, maintenance-friendly, heavy duty body
  • 2 TSEU Vertical Plate Lifting Clamp with 0-1.37 inch jaw opening & 4400 lbs Working Load Limit


PRICE
$880.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Weight18 lbs
Throat Depth3-1/16 in
Max Plate Thickness1-3/8 in
Bail Opening2-3/4 in
Working Load Limit4400 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number855601
BrandTerrier