2-Way Heavy Duty Straight Arms w/ "X" Style Base (K21X) Rolling Rack - Rectangular Tubing - Chrome
Write a Review
|
Questions & Answers (0)
Product Description
2-Way Heavy Duty Straight Arms w/ "X" Style Base (K21X) - Rectangular Tubing - Chrome
base and upright are made of rectangular tubing. Arms are independently adjustable every 3" from 48" to 72". Inner arm uprights are made of 0.83" square tubing with blade rectangular arms measuring 1/2"X1-1/2". Heavy-duty "X" style base comes with casters included.
base and upright are made of rectangular tubing. Arms are independently adjustable every 3" from 48" to 72". Inner arm uprights are made of 0.83" square tubing with blade rectangular arms measuring 1/2"X1-1/2". Heavy-duty "X" style base comes with casters included.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 to 72 in |
Product Details
| Style | Mobile |
| Type | 2-Way Heavy Duty Straight Arms w/ "X" Style Base - |
| Class | Garment Racks |
| Finish | Chrome |
| Line | 2-Way Racks |
| Arm Type | Straight Arms |
| Manufacturers Part Number | K21X |
| Brand | Econoco |