- 47" length offers outstanding comfort, whether you're lying down or kneeling on the job, providing ample space for extended tasks
- Extra thick high-density foam delivers superior comfort helping you stay focused during long hours of work
- Tough vinyl upholstery resists common shop chemicals and wipes clean with ease making maintenance a breeze
- Conveniently folds in half for compact storage or provides extra padding when kneeling or sitting
- Ideal for use in garages and repair shops enhancing efficiency during vehicle maintenance and repairs
American Forge & Foundry® 47" Folding Mechanic's Pad, 450 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$66.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-1/4 |
| Width | 17-1/8 in |
| Height | 17-1/8 in |
Product Details
| Type | Mechanic Pad |
| Capacity | 450 gal |
| Package Quantity | 1 |
| Description | Folding Mechanic Pad |
| Color | Red |
| Manufacturers Part Number | 3918 |
| Brand | American Forge & Foundry |