American Forge & Foundry Mechanic Creeper, 42"L, HDPE, 440 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Made with 100% High Density Polyurethane for unparalleled strength and long life. 440lb capacity and 42" length fits most users comfortably. 6 large, double post 10 spoke inline swivel casters, provide a smooth ride and are oil and grease resistant. Ergonomically designed head and neck pads provide extra comfort for the user. Dual molded-in tool trays offer the user a convenient place to store tools and parts while laying down. Specially molded u-channels provide increased air flow and breathability while working in warmer environments. Light weight design, weighing only 12lbs, allows easy storage; can be hung out of the way using the convenient carry handle. 1 Year Limited Warranty.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
Product Details
| Capacity | 440 lbs |
| Description | Mechanics Creeper |
| Color | Gray |
| Manufacturers Part Number | 57100 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |