Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3162234

MPN #: 3583

American Forge & Foundry® Folding Engine Crane, 2 Ton Capacity

Product Description
American Forge & Foundry® Engine Cranes designed for easy and efficient removal and transport of vehicle engines, differentials, transmissions, and more. Cranes are built using high-grade steel with heavy-duty welds for strength and long service life in professional service shops. Dual pump pistons increases lifting speed by up to 25% over traditional designs (model 3583).

Features:
  • Designed to raise, lower, and transport engines, differentials, transmissions and other heavy loads with speed and ease
  • High-grade steel with heavy-duty welded construction is built to exacting standards for quality and long service life
  • Telescopic boom includes 4 positions for a wide range of lifting heights and capacities
  • Legs and boom fold up effortlessly for compact storage (Models 3582 and 3583)
  • 360° hook adds greater flexibility in positioning lifting chains during removal and installation
  • Hydraulic ram is equipped with a safety by-pass mechanism for added operator safety


PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-3/8 in
Depth65-3/16 in
Height60-1/4 in
Weight189.6 lbs

Product Details

TypeEngine Crane
Capacity2
MaterialSteel
Package Quantity1
Description2 Ton Folding Engine Crane
ColorRed
Manufacturers Part Number3583
BrandAmerican Forge & Foundry