4-Way w/ 2 Straight and 2 Slant Arms (K86/MAB) Garment Rack - Rectangular Tubing - Matte Black
Write a Review
|
Questions & Answers (0)
Product Description
4-Way w/ 2 Straight and 2 Slant Arms (K86/MAB)- Rectangular Tubing - Matte Black
Arms are independently adjustable every 3" from 48" to 72". Includes adjustable levelers. Entire rack is made of rectangular tubing with arms measuring 1/2"X1-1/2".
Arms are independently adjustable every 3" from 48" to 72". Includes adjustable levelers. Entire rack is made of rectangular tubing with arms measuring 1/2"X1-1/2".
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 to 72 in |
Product Details
| Style | Fixed |
| Type | 4-Way w/ 2 Straight and 2 Slant Arms |
| Class | Garment Racks |
| Finish | Matte Black |
| Line | 4-Way Racks |
| Color | Black |
| Arm Type | Slant Arms |
| Manufacturers Part Number | K86/MAB |
| Brand | Econoco |