Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880125

MPN #: ZCM1100

Start International Electronic Tape Dispenser W/ Safety Guard For 2"W Tape

Product Description
The Start International ZCM1100DC electronic tape dispenser with safety guard automatically dispenses and cuts most types of tape up to 2" (51mm) wide. Originally introduced by Start International, the ZCM1100DC is one of the most reliable and accurate tape dispensers on the market. Quickly and easily program a desired length digitally and the ZCM1100DC will precisely dispense and cut with accuracy of ± 1mm. The ZCM1100DC includes a built in safety guard cutting head that prevents cutting injuries by disabling the cutter when foreign objects are present.

Features:
  • Safety guard cutting head prevents cutting injuries
  • Auto feed and cut tape dispenser
  • Digital length adjustment
  • .28" - 2" (7-50mm) in tape width
  • 1.2" - 39" (30 - 999mm) in tape length
  • Includes 3-in-1 core holder (1", 1.4", 3")
  • Steel frame for durability
  • Tape dispenser works with 18V DC 2.5 Amps
  • Power plug has an integrated transformer from 110V 50/60 Hz to 18V DC


PRICE
$789.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
789.00
Buy 7+ units
772.20Save $16.80 (2%)
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/16 in
Width5-5/16 in
Height6-1/2 in
Max Tape Length39 in
Min Tape Width1/4 in
Min Tape Length1-13/16 in
Core Size1, 1-6/16, 3 in
Tape Roll Diameter7 in
Max Tape Width2 in

Product Details

Assembly RequiredNo
For Use WithThe Majority of Tapes Up To 2" Wide
Blade MaterialHard-Coated Steel
MaterialPlastic/Steel
Manufacturers Part NumberZCM1100
Number of Length SettingsMultiple (1-3/16" to 39")
BrandStart International
TypeElectric Tape Dispenser
ColorWhite
Amperage2.5 A
Hertz50/60 Hz
Feed TypeAutomatic
StyleElectric
Voltage18 V
Package Quantity1
DescriptionElectric Tape Dispenser with Safety Guard
Frame MaterialSteel
CutterAutomatic
Load TypeTop