Better Packages BP-555ES Electronic Kraft Tape Dispenser For 1/2"-3"W Tape
|
Questions & Answers (0)
Product Description
This programmable tape dispenser dispenses 1/2" to 3"W reinforced or paper tape and holds up to 1000'L rolls for reduced downtime. The adjustable top heater and advanced brush wetting system ensure adhesion. It has color coded programmable keys set tape lengths up to 120"L at 1/2" increments. The random length key dispenses tape at any length. The heavy duty self oiling blades ensure consistent cutting. The dispenser meets FCC, UL, CE and CSA requirements. This product has a 2 year limited warranty.
PRICE
$1,559.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 12-1/2 in |
| Height | 12 in |
| Weight | 32 lbs |
| Max Tape Diameter | 10 in |
| Tape Length | 6 - 45 in |
| Max Tape Length | 45 in |
| Tape Width | 1/2 - 3 in |
| Min Tape Width | 1/2 in |
| Min Tape Length | 6 in |
| Max Tape Width | 3 in |
Product Details
| Assembly Required | No |
| Operating Speed | 45"/second |
| For Use With | Water Activated Tape |
| Material | Steel |
| Manufacturers Part Number | BP-555ES |
| Number of Length Settings | 14 |
| Brand | Better Packages |
| Type | Kraft Tape Dispenser |
| Color | Gray |
| Style | Electric |
| Voltage | 115 V |
| Description | Programmable Water Activated Tape Dispenser |
| Cutter | Guillotine Shear Blades |
Warranty
| Warranty | 2 |