Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211215

MPN #: 7000130860

Scotch® P52W Mainline Tape Dispenser, 2"W, Putty, 1/Case

Product Description
Scotch® Mainline Dispenser P52W is a pull-and-cut tabletop tape dispenser with a weighted base. It can accommodate multiple rolls of tape up to 2 inches in total width. This includes various types of film-backed, filament enforced and general paper tapes, all of which can be dispensed with a single hand.

Portable, Stable Pull-and-Cut Dispensing
Our Scotch® Mainline Dispenser P52W provides a stable dispensing platform to ensure easy, one-handed tape deployment. This pull-and-tear tabletop dispenser can hold tape rolls up to 2 inches in width, including a combination of tapes at the same time. The dispenser is portable and can be relocated with ease. Despite its portability, the P52W features a weighted base that provides stability for safe and easy one-handed tape dispensing, freeing up your off-hand while ensuring the dispenser remains in a fixed location during application. The rubber bottom won't scratch or mar tables or desks and the durable, and the high-impact plastic exterior means it withstand even the most difficult work environments and heavy-duty use.

Features:
  • Versatile and able to dispense tape up to 2 inches wide and with a 6-7/8 inch maximum diameter on a 3 inch core
  • Weighted base ensures a stable dispensing platform, reducing accidents and spills


PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Min Tape Width1/2 in
Core Size3 in
Max Tape Width2 in

Product Details

Handle MaterialPlastic
TypeMainline Tape Dispenser
ColorBrown
SeriesP52W
Blade MaterialMetal
StyleHandheld
MaterialPlastic
DescriptionHand Held Tape Dispensers
Package Quantity1
Frame MaterialPlastic
Manufacturers Part Number7000130860
CutterManual
BrandScotch