Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB592074

MPN #: 6060

First Aid Only® 10 Person First Aid Kit, Plastic Case

Product Description
The 10 person OSHA First Aid Kit in a plastic case Contents 57 pieces to treat minor injuries. The kit contents meets OSHA standards and is sufficient to treat up to 10 people. The plastic, weatherproof storage case has two latches to keep the case closed and a handle to facilitate transportation to the site of an injury. The case also includes tabs for mounting the case on a wall or other flat vertical surface.

Features:
  • Ideal for small offices, vehicles, and work sites
  • Compact and portable in a weatherproof, type III plastic case
  • Keeps you OSHA compliant with essential first aid supplies
  • First aid supplies are efficently packed to provide easy access during an emergency


Kit Contents:
  • (16) Adhesive Plastic Bandages, 1" x 3"
  • (4) Nitrile Exam Gloves
  • (10) BZK Antiseptic Towelettes
  • (1) Scissors
  • (1) Conforming Gauze Roll, 2"
  • (4) Sterile Gauze Pads, 3" x 3"
  • (2) Fingertip Fabric Bandages
  • (1) Trauma Pad, 5" x 9"
  • (1) First Aid Guide
  • (1) Triangular Bandage, 40" x 40" x 56"
  • (1) First Aid Tape, 1/2" x 5yd
  • (6) Triple Antibiotic Ointment Packets, 0.5g
  • (6) First Aid/Burn Cream Packets, 0.9g
  • (1) Tweezers
  • (2) Knuckle Fabric Bandages
  • PRICE
    $23.50

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length5 in
    Width3 in
    Height8 in
    Weight0.8 lbs

    Product Details

    TypeWeatherproof First Aid Kit
    Number of Pieces57
    StyleWeatherproof
    DescriptionWeatherproof First Aid Kit
    Person Count10
    Package Quantity1
    Manufacturers Part Number6060
    Case MaterialPlastic
    BrandFirst Aid Only

    Compliance & Certifications

    CertificationsANSI Z308.1-2009 / OSHA Compliant