Static Solutions ESD Gray Waste Paper Basket - DB-1622 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
This static dissipative, high impact, non-black wastepaper basket does not contain carbon, dyes, or additives. The high density polyethylene material measures 108 - 1012 Ohms surface resistance.
PRICE
$9,190.00 Sold in packages of 10 / $919.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 16 in |
| Height | 22 in |
Product Details
| Type | ESD Wastebasket |
| Color | Gray |
| Lid | No |
| Capacity | 11 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | DB-1622 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Static Solutions |