- 3-Speed Settings
- Built-in Carry Handle
- Superior, Quiet Air Flow with Large Blades
- Powder Coated Steel Frame
- Cord Length: 5'
- No Assembly Required
- For Home or Office
- ETL Listed
Proaira 20" Box Fan, 3 Speed Control & Carry Handle, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Width | 5 in |
| Height | 22 in |
| Weight | 7 lbs |
| Cord Length | 5 ft |
| Fan Diameter | 20 in |
Product Details
| Type | Box Fan |
| CFM | 468/640 CFM |
| Color | White |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Fan Type | Box |
| Mounting Location | Desk or Table, Floor |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Package Quantity | 1 |
| Power Cord Type | Parallel |
| Manufacturers Part Number | BF20W |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |