XPOWER FC-300 1/3 HP 2100 CFM 4 Speed Portable Multipurpose 14" Pro Air Circulator Utility Fan
|
Questions & Answers (0)
Product Description
XPOWER FC-300 Professional Grade Air Circulator Utility Fan is the ideal Heavy Duty fan for any application that requires a large volume of air movement to assist in rapid drying or ventilating. The 1/4 horsepower FC-300 comes ETL / CETL safety certified paired with advanced manufacturing technology that includes XPOWER's 4-speed operating switch for maximized airflow control over the 2100 CFM output, 3-hour Set-N-Forget timer, a durable housing design, and a rugged rack / stand for 360 degree rotational angle. This multi-purpose fan only draws 1.5 Amps and is equipped with advanced air fin guide technology to efficiently provide the multidirectional air movement required in your application. A 10 foot Heavy-Duty Wrap-Around-Cord Design and Grab-N-Go Handle, make transporting the FC-300 a breeze. With the lightweight and compact injection molded housing, the FC-300 can be stacked up to 5 units high for easy storage and transportation.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 18-5/8 in |
| Height | 9-7/16 in |
| Weight | 13 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 14 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 110 °F |
| Number of Speeds | 4 |
| Fan Type | Commercial / Residential |
| Number of Blades | 5 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 186 W |
| Material | Polypropylene |
| Phase | 1 |
| Blade Type | Plastic |
| Manufacturers Part Number | FC-300 |
| Indoor/Outdoor | Indoor |
| Sound Level | 73 |
| Brand | XPOWER |
| RPM | 1652 rpm |
| Type | Floor Fan |
| CFM | 2100 CFM |
| Horsepower | 1/4 HP |
| Color | Sky Blue |
| Amperage | 1.5 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Package Quantity | 1 |
| Description | Portable Multipurpose 14" Pro Air Circulator Utility Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 PRONG |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |