Mastercool® Indoor/ Outdoor Utility Blower Fan, 1,200 CFM, 120V
|
Questions & Answers (0)
Product Description
Mastercool® Indoor/ Outdoor Utility Blower Fan, 1,200 CFM, 120V
Mastercool's® Indoor / Outdoor portable utility blower fans provide on the spot cooling and ventilation in a variety of applications. Made using impact resistant ABS plastic housing. Blowers offer variable speed operation. Lightweight design for ease of movement. Impact resistant grills for safety. Utility blowers feature two Built-In grounded outlets.
Mastercool's® Indoor / Outdoor portable utility blower fans provide on the spot cooling and ventilation in a variety of applications. Made using impact resistant ABS plastic housing. Blowers offer variable speed operation. Lightweight design for ease of movement. Impact resistant grills for safety. Utility blowers feature two Built-In grounded outlets.
PRICE
$219.90
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 16 in |
| Height | 18 in |
| Weight | 15 lbs |
| Cord Length | 8.5 ft |
Product Details
| RPM | 1650 rpm |
| Type | Floor Fan |
| CFM | 1200 CFM |
| Color | Black |
| Number of Speeds | 2 |
| Amperage | 2 A |
| Hertz | 60 Hz |
| Mounting Location | Floor |
| Voltage | 120 V |
| Includes | Built In Overload Protection |
| Material | ABS Plastic |
| Phase | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJTW Type Plug |
| Manufacturers Part Number | 21200-A |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mastercool |
Warranty
| Warranty | 1 yr |