XPOWER FC-100 1100 CFM 4 Speed Portable Multipurpose 11" Pro Air Circulator Utility Fan
|
Questions & Answers (0)
Product Description
XPOWER Professional Grade Air Circulator Utility Fans are ideal for use in offices, classroom, workshops, warehouses, stores and any other commercial or residential space that needs powerful air circulation. Designed with vortex air movement to promote cooling and improve air quality instantly unlike any other brand, the XPOWER FC-100 is extremely versatile and packs surprising power. This multi-purpose fan is ETL/CETL safety certified and has XPOWER's advanced manufacture technology, including 4 speeds for maximum air flow, set-n-forget timer, and a rugged built-in rack for 360 degree rotational angle.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/4 in |
| Depth | 16 in |
| Height | 8-7/8 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 11 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 110 °F |
| Number of Speeds | 4 |
| Fan Type | Commercial / Residential |
| Number of Blades | 5 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 69 W |
| Material | Polypropylene |
| Phase | 1 |
| Blade Type | Plastic |
| Manufacturers Part Number | FC-100 |
| Indoor/Outdoor | Indoor |
| Sound Level | 64 |
| Brand | XPOWER |
| RPM | 1650 rpm |
| Type | Floor Fan |
| CFM | 1100 CFM |
| Horsepower | 1/10 HP |
| Color | Yellow |
| Amperage | 0.6 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Package Quantity | 1 |
| Description | Portable Multipurpose 11" Pro Air Circulator Utility Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 PRONG |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |