Hirsh Industries® 20" Deep Box/Box/File Mobile Pedestal - Blue
|
Questions & Answers (0)
Product Description
Mobile Pedestals with Full Width Drawer Pulls. Conveniently rolls under most work surfaces. Telescoping, three-piece, ball-bearing suspension. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. High-side drawers accept hanging file folders. Pedestal is 27-3/4" tall and rolls under most standard work surfaces. Hidden casters for a professional, integrated appearance. Counter weight inhibits tipping. Baked Enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIFMA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.
PRICE
$329.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 19-7/8 in |
| Height | 27-3/4 in |
| Weight | 62 lbs |
| Min Width | 15 in |
| Max Depth | 19-7/8 in |
| Max Height | 27-3/4 in |
| Min Depth | 19-7/8 in |
| Min Height | 27-3/4 in |
| Max Width | 15 in |
Product Details
| File Size Type | Box/Box/File |
| Color | Blue |
| Number of Drawers | 3 |
| Casters | Yes |
| Material | Steel |
| Manufacturers Part Number | 19356 |
| Base Type | Mobile |
| Lock Included | Yes |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |