Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jan Fan

Model # :WBB3126413

MPN #: JF-AAM20-DCS-S

Jan Fan® 20" Drop Cord Switch Articulating Dock & Door Fan, 2 Speed, Silver

Product Description

Features:
  • Silver fan with 115V Industrial 2-Speed Motor
  • Modular design saves time and money with ease of maintenance and repairs
  • Designed with 3 heavy duty spring steel blades
  • Each blade securely riveted with three ¼" round head solid steel rivets and are statically balanced
  • Blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning
  • Blade and guard meet all safety standards including OSHA, UL Probe
  • Clearance between the guard and blade at any point is not less than 2-1/2" (min. 1-1/2" clearance on 20" model)
  • Guards fasten securely to motor using 4 motor thru-bolts
  • Made of heavy gauge, treated and painted 3" steel base with industrial grade casters
  • Articulating Arm mounts to 12", 18", 20", & 24" fans
  • Mount allows 180 degrees of range to provide focused cooling
  • Protected with a 5-year hassle free warranty


PRICE
$829.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthTop of AK: 16" in
Height24 - 46 in
Fan Diameter20 in
Diameter26 in

Product Details

CFM4250 CFM
Horsepower1/4 HP
ColorSilver
Number of Speeds2
Drive TypeDirect
Mounting LocationArticulating Arm Mount
Voltage110 V
PhaseSingle
Indoor/OutdoorIndoor
BrandJan Fan

Compliance & Certifications

CertificationsOSHA, UL Probe