Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WB968677

MPN #: VBG20

J&D 20 Inch Green Breeze HAF Fan With Cord VBG20 1/3 HP 3650 CFM

Product Description
GREEN BREEZE HAF FANS
20" Diameter Fan
Greenhouses require a specialized HAF (Horizontal Air Flow) fan, and J&D Manufacturing's Green Breeze is the most versatile, energy efficient, best-valued HAF fan on the market today.
J&D's Green Breeze assists in reducing winter heating costs by efficiently moving air throughout the greenhouse creating a more uniform temperature. Then for overall improved plant health and to harden plants before shipping them to market, reduce the fan speed and adjust the air pattern towards the plants to stimulate hardiness and growth.
Features an easy open hinged front wire guard for easy maintenance. Motor allows variable speed operation when used with a variable speed control (not included). Single-phase direct drive motor provides up to 1725 RPM. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. 3 aluminum fan blades. Includes an adjustable mounting bracket that's attached to motor yoke to help reduce vibration. Powder coat finished fan guard and hot dipped galvanized bracket for corrosion resistance. Features 10'L, 115V/230V power cord. Motor is CSA Certified. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.



Key Features
  • Patented Open Front Guard: Cuts maintenance time and costs.
  • Attached 10 foot cord with 3 prong plug pre-wired for 115 volts.
  • No belts or bearings to maintain.
  • Corrosion resistant, white powder coated guards.
  • Mounting bracket mounts directly to the yoke of motor to reduce vibration for smooth fan operation.
  • Fan ships completely assembled.
  • The tapered side guard creates a tight air pattern that throws air much farther than conventional basket fans.
  • Provides airflow that helps eliminate hot and cold spots throughout the greenhouse.
  • Totally enclosed, maintenance-free, direct drive high-efficiency motors have completely seal ball bearings, UL and cUL recognized, and are covered by a Two Year Warranty


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width23 in
Height13 in
Weight38 lbs
Cord Length10 ft
Fan Diameter20 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Fan TypeIndustrial, Agricultural
Number of Blades3
For Use WithGreenhouses, Factories, Warehouses, Stadiums, Dairy Barns
Blade Color FamilySilver
Motor TypeTotally Enclosed
Mounting LocationCeiling
MaterialAluminum
Phase1
Blade TypeAluminum
Manufacturers Part NumberVBG20
Indoor/OutdoorIndoor
Sound Level60
BrandJ&D Manufacturing
RPM1691 rpm
CFM3650 CFM
Horsepower1/3 HP
ColorWhite
Amperage3.8 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 V
IncludesFan with Ceiling Mount
CFM High3650 CFM
DescriptionGreen Breeze HAF Fan
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed, CSA Certified