Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB604129

Global Industrial™ 29" Wall Mount Atomizing Evaporative Cooler, 5,885 CFM

Product Description
✓ Atomizing creates a super fine mist that won't leave patrons wet
✓ Reduces air temperature by 20°F
✓ Can be used indoors or outdoors

Instantly transform uncomfortably hot rooms or crowded outdoor areas with the 29" Global Industrial#153; Wall Mount Atomizing Evaporative Cooler. Our unique coolers use state-of-the-art technology to produce a superfine mist, to cool the surrounding environment by nearly 20°F, using evaporative cooling principles. By utilizing atomizing technology, the water evaporates more quickly than traditional evaporative cooling technology. This process results in faster and more cost-effective cooling. Unlike traditional misting fans that leave you feeling wet, the atomizing process creates a water droplet so fine that users will stay dry. The volume of water mist is adjustable and any unused water is recycled back through the atomizing process once again. Designed to be plumbed for continuous cooling and no refilling necessary. Their low electrical and water usage makes this an economical choice for all your spot cooling needs. Wall bracket included. 1-Year Limited Warranty.

Additional Features:

  • 112,500 BTU's of cooling using only 1.8 amps
  • 5,885 CFM
  • 115V, 9' power cord
  • Cools up to 1,500 Sq Ft
  • Quiet operation, only 66dB
  • No media to replace
  • CLEARANCE PRICE
    $849.00

    was $1299.00
    Save $450.00 (35%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width29 in
    Depth16 in
    Height34 in
    Weight45 lbs
    Cord Length9
    Fan Diameter29 in
    Coverage Area1500 ft²

    Product Details

    RPM3500 rpm
    TypeWall
    CFM5885 CFM
    Internal Water Tank CapacityDirect Plumb
    ColorGray
    Number of Speeds1
    Amperage3.91 A
    Fan TypeAtomizing Misting Fan
    Wattage430 W
    Voltage110 V
    MaterialPlastic
    Manufacturers Part Number604129
    Decibels67
    BrandGlobal Industrial

    Warranty

    Warranty1 yr