Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB257274

Global Industrial™ 20" Floor Standing Drill Press, 120V, 1-1/2 HP

Product Description
✓ Variable speed for different materials & material thicknesses
✓ Tiltable worktop with T-slots for optional 6" vice
✓ Rack-and-pinion table adjustment with large crank handle

Bore holes in wood, metal, and plastic with the variable-speed Global Industrial™ 1.5-HP 20" Floor Standing Drill Press. It is outfitted with a large 5/8″ chuck to receive most drill bits, a generous working distance for easy use with materials of different thickness, and speeds from 180-2940rpm to ensure the proper drilling power to match the material being used. The 18.5 x 16.5″ worktop can tilt to properly position your material without interference with integral T-slots that allow you to use an optional 6″ vice to secure your material. Ideal for shops of all sizes the press has an 22.8 x 16.9″ base that stands on the floor for stability with pre-drilled mounting holes for permanent or semi-permanent installation for increased stability and security.

  • 1.5-HP, 120V AC, 13A motor
  • Chuck guard for user safety
  • Flexible work light ensures precision and increased safety
  • Made of cast iron and steel for improved vibration-suppression and stability
  • Assembly required


  • PRICE
    $1,399.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length31-1/2
    Width19-11/16 in
    Height67-3/4 in
    Weight260 lbs
    Spindle Distance To Table (Max)29 in
    Table Size (L x W)18-1/2 x 16-9/16 in
    Swing20 in
    Base Size22-13/16 x 16-13/16 in
    Chuck Size13/16 in
    Column Diameter3-5/8 in
    Spindle Travel4-3/4 in
    Drilling Capacity1-1/4 in
    Spindle Distance To Base47-5/8 in

    Product Details

    TypeFloor Standing Drill Press
    Low Speed RPM180 rpm
    Horsepower1.5 HP
    Motor Amps12 A
    Motor Voltage120 V
    MaterialCast Iron, Steel
    Phase1
    Manufacturers Part Number257274
    Spindle TaperMT4
    BrandGlobal Industrial