Eagle 20 Gallon SpillNEST Pool, Yellow, T8610
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle SpillNEST Containment Pool offers excellent resistance to the widest range of chemicals, acids, fuels and other hazardous materials. This light weight design is durable and fits easily into spill response kits.
PRICE
$95.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3 ft |
| Height | 13 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Pool |
| Color | Yellow |
| Style | Collapsible |
| Capacity | 20 gal |
| Manufacturers Part Number | T8610 |
| Wall Material | PVC Coated |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Helps comply with EPA SPCC regulations |