J&D 24" Oscillating Fan With Wall Bracket POW24OSC 1/4 HP 3950 CFM
|
Questions & Answers (0)
Product Description
INDOOR/OUTDOOR UL507 CERTIFIED FANS
24" Oscillating Fan
Allows easy installation for wall applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. These fans can be fixed or set to oscillate. White powder coat finish with 3 painted fan blades. J&D Manufacturing's line of premium outdoor waterproof fans are perfect for greenhouses, marinas, outdoor loading docks, patios, amusement parks, and wash bays where fans may come in contact with rain and humidity. Our UL507 fans can be sprayed down to remove dust and dirt build up, making them an excellent choice for agricultural applications. Features include an 10'L power cord and wall mount with hand screw knob for tool free adjustments. 115V. UL & cUL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
24" Oscillating Fan
Allows easy installation for wall applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. These fans can be fixed or set to oscillate. White powder coat finish with 3 painted fan blades. J&D Manufacturing's line of premium outdoor waterproof fans are perfect for greenhouses, marinas, outdoor loading docks, patios, amusement parks, and wash bays where fans may come in contact with rain and humidity. Our UL507 fans can be sprayed down to remove dust and dirt build up, making them an excellent choice for agricultural applications. Features include an 10'L power cord and wall mount with hand screw knob for tool free adjustments. 115V. UL & cUL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 29 in |
| Height | 7-1/2 in |
| Weight | 48 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 24 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Industrial, Agricultural |
| Number of Blades | 3 |
| For Use With | Greenhouses, Factories, Warehouses, Stadiums, Dairy Barns |
| Blade Color Family | White |
| Motor Type | Totally Enclosed |
| Mounting Location | Wall |
| Wattage | 270.25 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | POW24OSC |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 62 |
| Brand | J&D Manufacturing |
| RPM | 1088 rpm |
| CFM | 2850/3340/3950 CFM |
| Horsepower | 1/4 HP |
| Color | White |
| Amperage | 2.65 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Includes | Fan with Wall Mount |
| CFM High | 3950 CFM |
| Description | Outdoor Wall Fan |
| Oscillating/Non Oscillating | Oscillating |
| Mounting Style | Yoke Mount |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL507, cUL Listed, OSHA |