Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB812416

Global Industrial™ Surge Protected Power Strip, 7 Outlets, 15A, 450 Joules, 6' Cord

Product Description
Eliminate the hassle of overlapping cables around your workspace. The Global Industrial™ 20" Aluminum Power Strip With Surge Protection keeps your cords organized within one reliable surge-protected outlet center for maximum convenience. Encased in strong aluminum housing, this slim and sturdy power strip accepts up to 7 plugs making it perfect for workshops, offices and desktop settings. The rocker switch is easy to spot, illuminating red when the power is up and running for all plugged in devices. Snap and slide mounting clips are included to accommodate wall surface installation, along with a 6 ft. cord for optimal reach. Easy to use and quick to install, this power strip will get you back to the task at hand with all your powered devices ready to go. ETL/cETL Listed. 1 Year Limited Warranty.

PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length6 ft
AWG Size14 AWG
Strip Length20 in

Product Details

Cord JacketSJT
Receptacle Style5-15R
Voltage Rating125 V
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Number of Conductors3
Manufacturers Part Number812416
TimerNo
Number of Outlet Rows1
BrandGlobal Industrial
TypeSurge Protector
ColorSilver
Amperage15 A
Surge Energy Rating450
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Package Quantity1
Surge ProtectionYes
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles7

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL