Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3152664

MPN #: GG-17636BK

GoGreen Power Surge Protected Power Strip, 7 Outlets, 15A, 1200 Joules, 6' Cord

Product Description
The GoGreen™ Power® (GG-17636BK) 7 Outlet Surge Protector is the solution to the situations where you need something a bit more heavy to protect your electrical appliances. When the going gets tough, the tough gets going, and this 7 outlet surge protector lives up to the saying. The surge strip comes with a 15 amp, 1875 watt resettable circuit breaker/rocker switch combo, that protects your unit in case of a surge spike. This safety feature helps protect various electrical appliances such as televisions, computers, laptops and much more. Also built into the circuit breaker/rocker switch is an indicator light that confirms operation for the unit. Our 7 outlet surge protector provides 1200 joules of simultaneous protection against electrical power surges for its 7 adaptors, all at once, making it ideal for almost any indoor electrical appliances. Hook up your charger, television, charge your laptop, or use it to power your desktop at the office. The possibilities are endless with this surge protector. The hard usage 6ft service cord attached to the surge protector is constructed of 14-gauge SJT cable housed in a durable PVC insulation and jacket that makes this heavy-duty cord strong enough to last a lifetime but pliable enough to be fully extended. The unit also offers a sturdy base for your centralized power station by simply attaching your unit where you need it most. The included keyhole slots on the back of the surge protector make it a breeze to mount your unit to a wall, desk, workbench or counter. By purchasing this 7 outlet surge protector, you not only will get a high-quality product; but also get ecological peace of mind with hassle-free recycling.

Features:
  • Protects electronics during a power outage
  • 15 amp circuit breaker (1875 watts)
  • 1200 joules of protection
  • EMI/RFI
  • 6-foot cord
  • Indicator lights
  • Right-angle plug
  • Heavy duty structure
  • 14/3 gauge cord
  • Right angle plug
  • Lighted on/off rocker switch
  • Surge / Grounded indicator lights
  • Accepts all polarized plugs
  • Item Type: Surge Protector
  • Unit Weight (lb.): 1.34
  • Unit Dimensions (in.): 14 x 1-3/4 x 1-1/4
  • Certificate: cETL
  • Reset Switch: Yes
  • Cord Length: 6ft
  • Voltage: 125
  • Number of outlets: 7
  • Prop 65: Yes
  • Mountable: Yes


PRICE
$23.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width1-3/4 in
Height1-1/4 in
Weight1 lbs
Cord Length6 ft
Size14 in
Dimensions14 x 1-3/4 x 1-1/4 in
Gauge14 ga
Strip Length14 in

Product Details

Receptacle Style5-15R
Voltage Rating125 V
Mounting LocationKeyhole/Screw
EMI/RF Noise FilterYes
Data Line ProtectionNo
MaterialPVC, Copper
Joules1200
Manufacturers Part NumberGG-17636BK
Number of Outlets7
Number of Outlet Rows1
BrandGoGreen Power
TypeSurge Protector
ColorBlack
Amperage15 A
Surge Energy Rating1200
Overload Protection15A Circuit Breaker %
Voltage125 V
Package Quantity1
Surge ProtectionYes
Power IndicatorYes
GradeHeavy Duty
USB PortNo
Number of Receptacles7

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETL