Onfloor 20 lb. Machine Weight for 16" Surfacing Machines - 491691
Write a Review
|
Questions & Answers (0)
Product Description
Improve the aggressiveness of the 16" grinding machine by adding this 20 lb. weight. Two weights maximum per machine.
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 lbs |
Product Details
| Type | Machine Weight |
| Material | Steel |
| Package Quantity | 1 |
| Description | Machine Weight for Surfacing Machines |
| Color | Black |
| Manufacturers Part Number | 491691 |
| For Use With | 496898 & 468169 |
| Brand | Onfloor |