Dustless 7" DustBuddie Kit
|
Questions & Answers (0)
Product Description
DustBuddie™ Dust Shroud captures up to 99% of the dust created by a hand grinder--before it escapes into the air. Designed to be used with the Dustless® Wet Dry Vacuum (sold separately), this dust control shroud fits most hand grinders and is quick and easy to install. Features a brush skirt, adjustable height, and removable front lip for smooth and accurate performance. Rides on a spring cushion, keeping the grinder flat so that dust won't escape. A short brush skirt improves lateral motion for grinding on uneven or textured surfaces. It is made of durable, clear polycarbonate for visibility. 7" fits most 6" to 9" hand grinders. Removable front lip for use against walls. Brush skirt improves handling. Dust Shroud helps protect workers' health, and saves time and money on cleanup. Front lip slides out so you can use it against a wall. The front lip will easily snap back into place for a quick return to work. Eliminate the hazard of airborne particles by controlling dust before it enters your environment. Port is designed to capture extremely fine dust. Meet EPA guidelines for lead paint removal in renovation projects.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 7 in |
| Height | 4 in |
| Weight | 8 lbs |
Product Details
| Type | Dust Shroud |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Accessory |
| Color | Multicolor |
| Manufacturers Part Number | D1850 |
| For Use With | 6" - 9" Hand Grinders |
| Brand | Dustless Technologies |