Features:
- Rebuilds worn parts
- Includes: (1) Exhaust Silencer Foam Inserts, (1) Cover Gasket, (1) Standard Cartridge Filter, (1) Second Stage Shutoff Gasket, (1) PowerQUAD Vacuum Engine Gasket, (1) 20/30/55 Gal Wire Cage Coalescing Filter
Weights & Dimensions
| Length | 16 |
| Width | 12 in |
| Height | 20 in |
| Weight | 3 lbs |
Product Details
| Type | Maintenance Kit |
| Material | Metal/Foam |
| Package Quantity | 1 |
| Description | 20/30 Gallon Maintenance Kit |
| Color | Multi-colored |
| Manufacturers Part Number | PQNMK30 |
| For Use With | Guardair® PowerQUAD Vacuum Units |
| Brand | Guardair Corporation |