Global Industrial
Model # :WB641299
Global Industrial 20" Burnishing Pad, Light Blue, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
20" Luster Lite Burnishing Pad - 5 Per Case
For thermal buffing and burnishing, specially designed for use on all floor finishes. Ideally suited for top dressing highly polished floors. Recommended for use on machines up to 3000rpm. Sold 5 pads per case.
For thermal buffing and burnishing, specially designed for use on all floor finishes. Ideally suited for top dressing highly polished floors. Recommended for use on machines up to 3000rpm. Sold 5 pads per case.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Burnishing Pad |
| Package Quantity | 5 |
| Description | For Thermal Buffing & Burnishing |
| Pad Shape | Round |
| Color | Blue |
| Application | Burnishing |
| Manufacturers Part Number | 641299 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | Up To 3000 rpm |
| Brand | Global Industrial |