Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Disposable Food Trays

Disposable trays are single-use food service items made from materials like paperboard or plastic. They provide a convenient and hygienic solution for serving food and beverages. Food trays often feature compartments or dividers to separate different food items and prevent mixing. They are lightweight, stackable, and easy to transport, making them suitable for various settings such as fast-food restaurants, cafeterias, catering events, and food delivery services.
55 Results
Disposable Food & Serving Trays

Disposable Food & Serving Trays

CompareImageColorPackage QuantityTypeWidthModel #Price
Pactiv Evergreen™ Foam School Tray w/ 5 Compartment, Black, Pack of 500
Black
500
Tray
8-1/4 in
WBB3130888$139.95
WNA® Caterline Dome Lids, 18" Dia. x 2-3/4"H, Clear, Pack of 25
Clear
25
Lid
18 in
WBB3130908$70.95
GEN Meat Tray, 8-1/2"W x 6"D x 1-1/8"H, White, Pack of 500
White
500
Tray
8-1/2 in
WBB3180747$46.95
SCT® Kraft Donut Tray, 13-1/2"W x 9-7/8"D x 3-3/8"H, Brown, Pack of 150
Brown
150
Tray
13-1/2 in
WBB3180963$63.95
Pactiv Evergreen™ Single Compartment Serving Tray, White, Pack of 100
White
100
Tray
18 in
WBB3130860$155.95
WNA® Caterline Casuals Thermoformed Platter, 16"Dia., Black, Pack of 25
Black
25
Platter
16 in
WBB3180834$73.95
SCT® 4-Corner Pop-Up Food & Drink Tray, 7-1/4"W x 7"D x 9-1/4"H, White, Pack of 250
White
250
Tray
7-1/4 in
WBB3181259$159.95
World Centric® Fiber Trays, PLA Lined, PFAS Free, 1-Compartment, 18 x 14 x 1, Natural
Brown
100
Tray
18 in
WBB3054922$135.95
WNA® Caterline Casuals Plastic Platters, 12" Dia., Black, Pack of 25
Black
25
Platter
12 in
WBB3130832$36.95
World Centric® Fiber Tray, 5-11/16"W x 8-3/16"D x 5/8"H, Natural, Pack of 500
Tan
500
Tray
5-11/16 in
WBB3180791$74.95
Showing 1-10 of 40 results
Paper Food Baskets

Paper Food Baskets

Supermarket Foam Trays

Supermarket Foam Trays