- 17 Liter
- 20 PPM CO in Air Calibration Gas
- For Use in U.S.
- Use BBG-10 for Canada
- Use with Regulator BBK-R17
- Cylinder is Disposable
- Carries HAZMAT Shipping Fee
- For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-CO, BB100-COPM, BB30-CO, BB30-COIS, BB30-COPM, BB50-CO, BB50-CO4R, BB50-COIS, BB50-COPM, CO2-91LAC, CO91-14IS, CO91-14LAC, CO-91PM, TA3-AXAF
Air Systems International 20 PPM CO/Air Calibration Gas for CO Monitors, 17 L, BBG-20
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 17 L in |
Product Details
| Type | Calibration Gas |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | CO/Air Calibration Gas for CO Monitors |
| Color | Tan |
| Manufacturers Part Number | BBG-20 |
| PSI | 240 psi |
| For Use With | CO-91 |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |
Compliance & Certifications
| Certifications | NIST |