- 100 CFM Filtration
- 123 CFM Flow Capacity
- 3 Stage, Grade-D Filtration
- Filter Change Indicators on All Filters
- 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI
- (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain
- 115 VAC, 9-12 VDC, 60 Hz
- CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada)
- 4-Outlet Solid Aluminum Block Manifold (1/4" Schrader Style)
- External Warning Lights & Alarm
- Pressure Regulator
- Safety Relief Valve Set @ 125 PSI
- Visual Air Flowmeter to Monitor
- Mounted on Powder Coated White Steel Panel
- Replacement Filter Kit: BB100-FK
- Monitor To Be Calibrated Once a Month, Calibration Kit: BBK-20 or BBK-20103 (BBK-10 or BBK-10103 for Canada)
- Remote Alarm Options: ALMSTH120, EXAL, and EXVST
- For use with BBK-20, BBK-20103, BBK-10, BBG-00, BBG-20, BB100-FK, BB100-A, BB100-C, BB100-D, ALMSTH120
Air Systems 100 CFM Grade-D Breathing Air Panel, 4 Outlets, Schrader Fitting, BB100-COPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Air Filtration |
| CFM | 100 CFM |
| Power Requirements | 115 VAC, 9 VDC |
| Color | Black |
| Series | Blast-Air |
| People Served | 4 |
| For Use With | Airline Respirators |
| Includes | 9 VDC Batteries, 115 VAC Power Cord |
| Material | Steel |
| Description | Grade D Filtration- Panel Mounted |
| Package Quantity | 1 |
| Manufacturers Part Number | BB100-COPM-Schrader |
| PSI | 125 psi |
| Couplers | Schrader |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |