Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Systems International

Model # :WBB2246509

MPN #: CO91-14LAC

Air Systems Portable CO Monitor for Continuous In-Line Monitoring of Breathing Air, CO91-14LAC

Product Description
Features:
  • Pelican™ Case Mounted
  • CO Monitor
  • Connects Easily to a Breathing Air Filtration Source or Ambient Air Pump for Continuous Monitoring
  • Operate in Closed Position
  • Includes 1/4" Hansen 3000 Series Industrial Interchange Socket Supplied on a 5" Connect Hose
  • Maximum Inlet Pressure: 150 PSI
  • Audible Alarm: 95 dBa
  • Operates on (2) 9 VDC Batteries, 8-16 VDC, and/or 115 VAC Power Cord
  • Remote Alarm Options: 50-ALM, 50-ALMH, 50-ALMST, & 50-ALMSTH
  • To Be Calibrated Once a Month – Calibration Kit: BBK-20 or BBK-20103 (BBK-10 or BBK-10103 for Canada) and BBG-O2
  • For use with BBK-20, BBK-20103, BBK-10, BBG-20, BBG-00, 50-ALMST, 50-ALMSTH
PRICE
$2,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePortable Air System Monitors
Power Requirements115 VAC, 9 VDC
Includes9 VDC Batteries, 115 VAC Power Cord
MaterialPlastic, Metal
Package Quantity1
DescriptionCO Monitor For Continuous In-Line Monitoring Of Breathing Air
ColorOrange
Manufacturers Part NumberCO91-14LAC
PSI150 psi
For Use WithAir Pumps & Monitors
BrandAir Systems International

Warranty

WarrantyAgainst Defects